Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.625-2.812
Mfr # RSSS-902
Zoro # G7224423
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
- Connector Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-902
- Zoro # G7224423
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 3 |
A Dimension (in) | 3.05 |
E Dimension (in) | 5 |
Inside Body Diameter / Body Bore | 3.05 |
Form Size | 8 |
B Dimension (in) | 1.39 |
C Dimension (in) | 3.01 |
Maximum Knock Out Size (in) | 3.625 |
Thread Size | 3 |
D Dimension (in) | 4.75 |
Description
Cord Grip,SS,3 In. NPT,2.625-2.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- Remke Cord Grips