Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.625-2.812, Mesh
Mfr # RSSS-902-E
Zoro # G7224959
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Passivated
- Conduit Size 3
- D Dimension (in) 4.75
- Min Cable Range over Jacket (in) 2.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-902-E
- Zoro # G7224959
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 3 |
D Dimension (in) | 4.75 |
B Dimension (in) | 1.39 |
E Dimension (in) | 5 |
Form Size | 8 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 3.05 |
A Dimension (in) | 3.05 |
C Dimension (in) | 3.01 |
Description
Cord Grip,SS,3 In. NPT,2.625-2.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- REMKE Cord Grip, Gray, Polyamide 3/8", .11-.28 (RD13NR-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- Remke Cord Grips