Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.437-2.625
Mfr # RSSS-901
Zoro # G7224441
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 3
- Cord Grip Type Straight
- D Dimension (in) 4.75
- A Dimension (in) 3.05
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-901
- Zoro # G7224441
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 3 |
D Dimension (in) | 4.75 |
A Dimension (in) | 3.05 |
C Dimension (in) | 3.01 |
B Dimension (in) | 1.39 |
Form Size | 8 |
Maximum Knock Out Size (in) | 3.625 |
E Dimension (in) | 5 |
Thread Size | 3 |
Inside Body Diameter / Body Bore | 3.05 |
Description
Cord Grip,SS,3 In. NPT,2.437-2.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- Remke Cable Support Grips