Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.437-2.625, Mesh
Mfr # RSSS-901-E
Zoro # G7224977
product price: $1,105.99
/ea
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Passivated
- Max Cable Range over Jacket (in) 2.625
- C Dimension (in) 3.01
- A Dimension (in) 3.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-901-E
- Zoro # G7224977
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 3.01 |
A Dimension (in) | 3.05 |
Conduit Size | 3 |
Inside Body Diameter / Body Bore | 3.05 |
B Dimension (in) | 1.39 |
D Dimension (in) | 4.75 |
Thread Size | 3 |
E Dimension (in) | 5 |
Form Size | 8 |
Maximum Knock Out Size (in) | 3.625 |
Description
Cord Grip,SS,3 In. NPT,2.437-2.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1253)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, ISO Thread, M32, .625-.750 (RSM-32312)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- Remke Cable Support Grips