Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" NPT, 2.312-2.438 Size 7
Mfr # RSSS-6739
Zoro # G7224371
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Body Material Stainless Steel
- C Dimension (in) 2.96
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-6739
- Zoro # G7224371
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
C Dimension (in) | 2.96 |
B Dimension (in) | 0.8 |
Form Size | 7 |
A Dimension (in) | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 3.95 |
Thread Size | 2 |
D Dimension (in) | 3.95 |
Inside Body Diameter / Body Bore | 1.9 |
Description
Cord Grip,SS,2 In. NPT,2.312-2.438 Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- Remke Cord Grips