Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" NPT, 2.062-2.188 Size 7
Mfr # RSSS-6735
Zoro # G7224283
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Thread Size 2
- D Dimension (in) 3.95
- C Dimension (in) 2.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-6735
- Zoro # G7224283
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
D Dimension (in) | 3.95 |
C Dimension (in) | 2.96 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 1.9 |
B Dimension (in) | 0.8 |
A Dimension (in) | 1.9 |
E Dimension (in) | 3.95 |
Description
Cord Grip,SS,2 In. NPT,2.062-2.188 Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- Remke Cable Support Grips