Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7
Mfr # RSSS-6731
Zoro # G7224301
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- C Dimension (in) 2.96
- CSA Specification 28985
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-6731
- Zoro # G7224301
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
C Dimension (in) | 2.96 |
B Dimension (in) | 0.8 |
D Dimension (in) | 3.95 |
A Dimension (in) | 1.9 |
Thread Size | 2 |
Form Size | 7 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 3.95 |
Inside Body Diameter / Body Bore | 1.9 |
Description
Cord Grip,SS,2 In. NPT,1.812-1.938 Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- Remke Cord Grips