Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" NPT, 1.688-1.812 Size 6
Mfr # RSSS-629
Zoro # G7224292
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Thread Size 2
- D Dimension (in) 2.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-629
- Zoro # G7224292
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
D Dimension (in) | 2.83 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.8 |
C Dimension (in) | 2.43 |
Form Size | 6 |
A Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 2 |
Maximum Knock Out Size (in) | 2.5 |
Description
Cord Grip,SS,2 In. NPT,1.688-1.812 Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- STEREN HDMI Surge Protector (BL-526-061)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, ISO, M16, .375-.438, Mesh (RSM-16107-E)
- REMKE Cord Grip, ISO Thread, M40, .875-1.00 (RSM-40416)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- Remke Cable Support Grips