Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" NPT, 1.562-1.688 Size 6
Mfr # RSSS-627
Zoro # G7224338
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Inside Body Diameter / Body Bore 2
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-627
- Zoro # G7224338
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2 |
Form Size | 6 |
B Dimension (in) | 0.8 |
D Dimension (in) | 2.83 |
A Dimension (in) | 2 |
C Dimension (in) | 2.43 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
E Dimension (in) | 2.97 |
Description
Cord Grip,SS,2 In. NPT,1.562-1.688 Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Gray (HS365-S50-GRAY)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- Remke Cord Grips