Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" 2.188-2.312, Mesh
Mfr # RSSS-6737-E
Zoro # G7224931
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Conduit Size 2
- Minimum Operating Temperature (F) -40
- D Dimension (in) 3.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-6737-E
- Zoro # G7224931
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
D Dimension (in) | 3.95 |
Form Size | 7 |
A Dimension (in) | 1.9 |
Thread Size | 2 |
C Dimension (in) | 2.96 |
E Dimension (in) | 3.95 |
Maximum Knock Out Size (in) | 2.5 |
B Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 1.9 |
Description
Cord Grip,SS,2 In. 2.188-2.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO148L125GRB)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- Remke Cable Support Grips