Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" 1.688-1.812, Mesh
Mfr # RSSS-6729-E
Zoro # G7224968
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Flammability Rating UL 94HB
- Max Cable Range over Jacket (in) 1.812
- C Dimension (in) 2.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-6729-E
- Zoro # G7224968
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 2.96 |
B Dimension (in) | 0.8 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 1.9 |
Thread Size | 2 |
Form Size | 7 |
E Dimension (in) | 3.95 |
Conduit Size | 2 |
A Dimension (in) | 1.9 |
D Dimension (in) | 3.95 |
Description
Cord Grip,SS,2 In. 1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- Remke Cord Grips