Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" 1.688-1.812, Mesh
Mfr # RSSS-629-E
Zoro # G7224828
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- CSA Specification 28985
- Minimum Operating Temperature (F) -40
- Max Cable Range over Jacket (in) 1.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-629-E
- Zoro # G7224828
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 2 |
Form Size | 6 |
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2 |
C Dimension (in) | 2.43 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
D Dimension (in) | 2.83 |
B Dimension (in) | 0.8 |
Thread Size | 2 |
Description
Cord Grip,SS,2 In. 1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (T3045K0013B)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- Remke Cable Support Grips