Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" 1.562-1.688, Mesh
Mfr # RSSS-627-E
Zoro # G7224837
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Passivated
- Maximum Knock Out Size (in) 2.5
- E Dimension (in) 2.97
- B Dimension (in) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-627-E
- Zoro # G7224837
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.8 |
A Dimension (in) | 2 |
C Dimension (in) | 2.43 |
D Dimension (in) | 2.83 |
Thread Size | 2 |
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2 |
Form Size | 6 |
Description
Cord Grip,SS,2 In. 1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary (599)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Remke Cord Grips