Shop All Cable Support Grips
Remke
Cord Grip, SS, 2" 1.250-1.375, Mesh
Mfr # RSSS-622-E
Zoro # G7224773
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 1.25
- Conduit Size 2
- Maximum Knock Out Size (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-622-E
- Zoro # G7224773
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
D Dimension (in) | 2.83 |
E Dimension (in) | 2.97 |
Thread Size | 2 |
C Dimension (in) | 2.43 |
A Dimension (in) | 2 |
B Dimension (in) | 0.8 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 2 |
Description
Cord Grip,SS,2 In. 1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .312-.375 (RSRF-106)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- Remke Cord Grips