Shop All Cable Support Grips
Remke
Cord Grip, SS, 2-1/2" NPT, 2.312-2.438
Mfr # RSSS-739
Zoro # G7224432
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Cord Grip Type Straight
- Thread Size 2.5
- C Dimension (in) 2.96
- A Dimension (in) 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-739
- Zoro # G7224432
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2.5 |
Thread Size | 2.5 |
C Dimension (in) | 2.96 |
A Dimension (in) | 2.36 |
Inside Body Diameter / Body Bore | 2.35 |
B Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 3 |
D Dimension (in) | 3.75 |
E Dimension (in) | 3.95 |
Form Size | 7 |
Description
Cord Grip,SS,2-1/2 In. NPT,2.312-2.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- TRIPP LITE Punch Down Installation Tool (N046-000)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Remke Cable Support Grips