Shop All Cable Support Grips
Remke
Cord Grip, SS, 2-1/2" NPT, 1.938-2.062
Mfr # RSSS-733
Zoro # G7224417
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Cord Grip Type Straight
- D Dimension (in) 3.75
- Body Material Stainless Steel
- Max Cable Range over Jacket (in) 2.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-733
- Zoro # G7224417
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2.5 |
D Dimension (in) | 3.75 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 2.35 |
Maximum Knock Out Size (in) | 3 |
A Dimension (in) | 2.36 |
Thread Size | 2.5 |
E Dimension (in) | 3.95 |
B Dimension (in) | 1.25 |
C Dimension (in) | 2.96 |
Description
Cord Grip,SS,2-1/2 In. NPT,1.938-2.062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- Remke Cord Grips