Shop All Cable Support Grips
Remke
Cord Grip, SS, 2-1/2", 2.062-2.188, Mesh
Mfr # RSSS-735-E
Zoro # G7224983
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 1.25
- Minimum Operating Temperature (C) -40
- Maximum Knock Out Size (in) 3
- Max Cable Range over Jacket (in) 2.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-735-E
- Zoro # G7224983
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 3 |
Form Size | 7 |
D Dimension (in) | 3.75 |
C Dimension (in) | 2.96 |
E Dimension (in) | 3.95 |
Thread Size | 2.5 |
Inside Body Diameter / Body Bore | 2.35 |
A Dimension (in) | 2.36 |
Conduit Size | 2.5 |
Description
Cord Grip,SS,2-1/2 In.,2.062-2.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2PR)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, ISO Thread, M25, .438-.500 (RSM-25208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Remke Cable Support Grips