Shop All Cable Support Grips
Remke
Cord Grip, SS, 2-1/2", 1.938-2.062, Mesh
Mfr # RSSS-733-E
Zoro # G7224922
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- B Dimension (in) 1.25
- A Dimension (in) 2.36
- Form Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-733-E
- Zoro # G7224922
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 1.25 |
A Dimension (in) | 2.36 |
Form Size | 7 |
Thread Size | 2.5 |
D Dimension (in) | 3.75 |
E Dimension (in) | 3.95 |
C Dimension (in) | 2.96 |
Maximum Knock Out Size (in) | 3 |
Conduit Size | 2.5 |
Inside Body Diameter / Body Bore | 2.35 |
Description
Cord Grip,SS,2-1/2 In.,1.938-2.062,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- Remke Cord Grips