Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .438-.500, Mesh
Mfr # RSSS-108-E
Zoro # G7224642
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Max Cable Range over Jacket (in) 0.5
- Thread Type NPT
- E Dimension (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-108-E
- Zoro # G7224642
- UPC # 00785411029320
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.25 |
Form Size | 2 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.18 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Description
Cord Grip,SS,1/2 In. NPT,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- Remke Cable Support Grips