Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .312-.375
Mfr # RSSS-106
Zoro # G7223872
product price: $46.69
/ea
Sold in multiples of 2 for $93.38
$93.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.312
- E Dimension (in) 1.25
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-106
- Zoro # G7223872
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
E Dimension (in) | 1.25 |
Form Size | 2 |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.18 |
Thread Size | 44928 |
D Dimension (in) | 1.12 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,SS,1/2 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- IDEAL Cable Tester (33-856)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- Remke Cord Grips