Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .312-.375, Mesh
Mfr # RSSS-106-E
Zoro # G7224581
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Passivated
- Cable Range .312 - .375
- Connector Material Stainless Steel
- B Dimension (in) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-106-E
- Zoro # G7224581
- UPC # 00785411414287
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.18 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.12 |
Form Size | 2 |
Thread Size | 44928 |
A Dimension (in) | 0.61 |
Conduit Size | 44928 |
Description
Cord Grip,SS,1/2 In. NPT,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (250SV1B)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Remke Cable Support Grips