Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .250-.312, Mesh
Mfr # RSSS-105-E
Zoro # G7224478
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.18
- Thread Size 44928
- Inside Body Diameter / Body Bore 0.61
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-105-E
- Zoro # G7224478
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.18 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
A Dimension (in) | 0.61 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
D Dimension (in) | 1.12 |
Description
Cord Grip,SS,1/2 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 200' Length - Black (BSSCE0.25-200)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Brs (458BD-BOX)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Remke Cord Grips