Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .188-.250, Mesh
Mfr # RSSS-104-E
Zoro # G7224493
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.61
- Bushing Holes 1
- E Dimension (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-104-E
- Zoro # G7224493
- UPC # 00785411029238
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
C Dimension (in) | 1.18 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1.12 |
Form Size | 2 |
Description
Cord Grip,SS,1/2 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- DAYTON Metal Mounting Base (30G090)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- Remke Cord Grips