Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .875-1.00, Mesh
Mfr # RSSS-316-E
Zoro # G7224721
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.62
- Min Cable Range over Jacket (in) 0.875
- Flammability Rating UL 94HB
- Cable Range .875 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-316-E
- Zoro # G7224721
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.62 |
Form Size | 4 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.49 |
D Dimension (in) | 1.56 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.99 |
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 0.99 |
Description
Cord Grip,SS,1 In. NPT,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523LA)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, ISO Thread, M40, .750-.875 (RSM-40414)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Remke Cord Grips