Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .812-.938, Mesh
Mfr # RSSS-315-E
Zoro # G7224730
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.72
- Bushing Holes 1
- Connector Material Stainless Steel
- Inside Body Diameter / Body Bore 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-315-E
- Zoro # G7224730
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.99 |
Thread Size | 1 |
D Dimension (in) | 1.56 |
C Dimension (in) | 1.49 |
B Dimension (in) | 0.62 |
Form Size | 4 |
Conduit Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 0.99 |
Description
Cord Grip,SS,1 In. NPT,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- Remke Cable Support Grips