Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .625-.750
Mfr # RSSS-312
Zoro # G7224268
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Thread Size 1
- Maximum Knock Out Size (in) 1.406
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-312
- Zoro # G7224268
- UPC # 00785411816654
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.62 |
D Dimension (in) | 1.56 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.49 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 0.99 |
Form Size | 4 |
Description
Cord Grip,SS,1 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- Remke Cord Grips