Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .625-.750, Mesh
Mfr # RSSS-312-E
Zoro # G7224712
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Plating Type Passivated
- Cable Range .625 - .750
- Inside Body Diameter / Body Bore 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-312-E
- Zoro # G7224712
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.99 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 0.99 |
D Dimension (in) | 1.56 |
Form Size | 4 |
B Dimension (in) | 0.62 |
Thread Size | 1 |
Conduit Size | 1 |
C Dimension (in) | 1.49 |
Description
Cord Grip,SS,1 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- SIEMENS Contact Kit, NEMA Sz 1, 1 Pole (75DF14)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- Remke Cord Grips