Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .568-.688
Mfr # RSSS-311
Zoro # G7224189
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Bushing Holes 1
- D Dimension (in) 1.56
- Min Cable Range over Jacket (in) 0.568
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-311
- Zoro # G7224189
- UPC # 00078541181663
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
D Dimension (in) | 1.56 |
Inside Body Diameter / Body Bore | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
B Dimension (in) | 0.62 |
Form Size | 4 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Description
Cord Grip,SS,1 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- GE Thermal Unit, 16.00A (CR123H186B)
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- GE Surface Receptacle (WB17T10006)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .562-.625 (RSRF-110)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- Remke Cord Grips