Shop All Cable Support Grips
Remke
Cord Grip, SS, 1" NPT, .562-.625, Mesh
Mfr # RSSS-310-E
Zoro # G7224502
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .562 - .625
- Thread Type NPT
- Maximum Operating Temperature (C) 121
- Conduit Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-310-E
- Zoro # G7224502
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
Form Size | 4 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.49 |
D Dimension (in) | 1.56 |
B Dimension (in) | 0.62 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.99 |
Description
Cord Grip,SS,1 In. NPT,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 22" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT110)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange (500793)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- Remke Cord Grips