Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4"In .875-1.00, Mesh
Mfr # RSSS-416-E
Zoro # G7224679
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 1
- Thread Size 1.25
- Plating Color Natural
- Min Cable Range over Jacket (in) 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-416-E
- Zoro # G7224679
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 1.25 |
D Dimension (in) | 2 |
Conduit Size | 1.25 |
C Dimension (in) | 2.04 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.48 |
A Dimension (in) | 1.32 |
Inside Body Diameter / Body Bore | 1.32 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,SS,1-1/4 In.In .875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- Remke Cable Support Grips