Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4"In .750-.875, Mesh
Mfr # RSSS-414-E
Zoro # G7224688
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- CSA Specification 28985
- UL Specification E53599
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-414-E
- Zoro # G7224688
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 1.32 |
Thread Size | 1.25 |
Form Size | 5 |
Maximum Knock Out Size (In) | 1.766 |
Conduit Size | 1.25 |
Details
Item | Cord Grip,SS,1-1/4"In .750-.875,Mesh |
Cord Grip Type | Straight |
Bushing Holes | 1 |
CSA Specification | 28985 |
UL Specification | E53599 |
Body Material | Stainless Steel |
Flammability Rating | UL 94HB |
Clearance Hole (In) | 1.766 |
Thread Type | NPT |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Cable Range | .750 - .875 |
Description
Cord Grip,SS,1-1/4 In.In .750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- Remke Cable Support Grips