Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4"In 1.125-1.250, Mesh
Mfr # RSSS-420-E
Zoro # G7224749
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.766
- Maximum Operating Temperature (C) 121
- Bushing Holes 1
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-420-E
- Zoro # G7224749
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 2.04 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.48 |
Conduit Size | 1.25 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 2 |
A Dimension (in) | 1.32 |
Form Size | 5 |
Description
Cord Grip,SS,1-1/4 In.In 1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- Remke Cable Support Grips