Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4"In 1.00-1.125, Mesh
Mfr # RSSS-418-E
Zoro # G7224758
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 1.25
- D Dimension (in) 2
- Thread Type NPT
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-418-E
- Zoro # G7224758
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 2.04 |
E Dimension (in) | 2.48 |
Inside Body Diameter / Body Bore | 1.32 |
Thread Size | 1.25 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.32 |
Form Size | 5 |
Description
Cord Grip,SS,1-1/4 In.In 1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 2 Gang, 820, Square Box (820)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Remke Cord Grips