Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, .875-1.00
Mfr # RSSS-416
Zoro # G7224119
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 1
- Min Cable Range over Jacket (in) 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-416
- Zoro # G7224119
- UPC # 00785411029429
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
A Dimension (in) | 1.32 |
Inside Body Diameter / Body Bore | 1.32 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2 |
Thread Size | 1.25 |
C Dimension (in) | 2.04 |
E Dimension (in) | 2.48 |
Description
Cord Grip,SS,1-1/4 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- ACT Replacement for Tessco 840476015692 (840476015692)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SEO1V02S)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, SS, 2" NPT, 1.562-1.688 Size 6 (RSSS-627)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- Remke Cord Grips