Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, .750-.875
Mfr # RSSS-414
Zoro # G7224073
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Plating Type Passivated
- A Dimension (in) 1.32
- Max Cable Range over Jacket (in) 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-414
- Zoro # G7224073
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
A Dimension (in) | 1.32 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 2 |
C Dimension (in) | 2.04 |
Form Size | 5 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.48 |
Description
Cord Grip,SS,1-1/4 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- 3M Shrink Tubing, 0.8in ID, Black, 12in, PK25 (ITCSN-0800-12"-BLACK-25 PCS)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .312-.375 (RSRF-106)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- Remke Cord Grips