Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, .688-.812
Mfr # RSSS-413
Zoro # G7224259
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- D Dimension (in) 2
- Flammability Rating UL 94V-2
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-413
- Zoro # G7224259
- UPC # 00785411013916
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.32 |
Thread Size | 1.25 |
A Dimension (in) | 1.32 |
C Dimension (in) | 2.04 |
E Dimension (in) | 2.48 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,SS,1-1/4 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- ADVANCE CABLE TIES 7 50lb Natural/White Cable Tie 100/BG (AL-07-50-9-C)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- Remke Cord Grips