Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, .568-.688
Mfr # RSSS-411
Zoro # G7224231
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Thread Type NPT
- Maximum Operating Temperature (C) 121
- Form Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-411
- Zoro # G7224231
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.32 |
Thread Size | 1.25 |
C Dimension (in) | 2.04 |
D Dimension (in) | 2 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2.48 |
Description
Cord Grip,SS,1-1/4 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- Remke Cable Support Grips