Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, 1.250-1.375
Mfr # RSSS-422
Zoro # G7224240
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Body Material Stainless Steel
- Bushing Holes 1
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-422
- Zoro # G7224240
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2 |
B Dimension (in) | 0.69 |
Form Size | 5 |
A Dimension (in) | 1.32 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 2.04 |
Inside Body Diameter / Body Bore | 1.32 |
Thread Size | 1.25 |
Description
Cord Grip,SS,1-1/4 In. NPT,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- IDEAL Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (46-358)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- Remke Cord Grips