Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/4" NPT, 1.00-1.125
Mfr # RSSS-418
Zoro # G7224100
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- E Dimension (in) 2.48
- Bushing Holes 1
- Cable Range 1.00 - 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-418
- Zoro # G7224100
- UPC # 00785411816791
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
E Dimension (in) | 2.48 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.32 |
A Dimension (in) | 1.32 |
C Dimension (in) | 2.04 |
Thread Size | 1.25 |
D Dimension (in) | 2 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,SS,1-1/4 In. NPT,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- Remke Cord Grips