Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2"In .875-1.00, Mesh
Mfr # RSSS-516-E
Zoro # G7224843
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 2.016
- E Dimension (in) 2.48
- Thread Size 1.5
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-516-E
- Zoro # G7224843
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 2.48 |
Thread Size | 1.5 |
Form Size | 5 |
D Dimension (in) | 2.25 |
Conduit Size | 1.5 |
C Dimension (in) | 1.93 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 1.44 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,SS,1-1/2 In.In .875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 11.81 in H, 10 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC302515)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104160508)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Support Grip, Closed Mesh, Dbl, 3.00-3.49 (2201-010R)
- REMKE Cord Grip, Gray, Polyamide 3/8", .11-.28 (RD13NR-GY)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375, Mesh (RSSS-106-E)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- Remke Cable Support Grips