Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2"In .750-.875, Mesh
Mfr # RSSS-514-E
Zoro # G7224782
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.93
- Maximum Operating Temperature (C) 121
- Form Size 5
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-514-E
- Zoro # G7224782
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.93 |
Form Size | 5 |
E Dimension (in) | 2.48 |
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
D Dimension (in) | 2.25 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
A Dimension (in) | 1.44 |
B Dimension (in) | 0.69 |
Description
Cord Grip,SS,1-1/2 In.In .750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 208VAC, SPST-NO, 4Pins (8501CO6V08)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Valox, 3/4" NPT, .625-.750 (RSPV-212)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- Remke Cable Support Grips