Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2"In 1.250-1.375, Mesh
Mfr # RSSS-522-E
Zoro # G7224861
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Color Natural
- C Dimension (in) 1.93
- Maximum Operating Temperature (F) 250
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-522-E
- Zoro # G7224861
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.93 |
Maximum Knock Out Size (in) | 2.016 |
Form Size | 5 |
D Dimension (in) | 2.25 |
Conduit Size | 1.5 |
Thread Size | 1.5 |
E Dimension (in) | 2.48 |
Inside Body Diameter / Body Bore | 1.438 |
A Dimension (in) | 1.44 |
B Dimension (in) | 0.69 |
Description
Cord Grip,SS,1-1/2 In.In 1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Remke Cable Support Grips