Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh
Mfr # RSSS-518-E
Zoro # G7224819
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 1.44
- Flammability Rating UL 94HB
- Min Cable Range over Jacket (in) 1
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-518-E
- Zoro # G7224819
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 1.44 |
Conduit Size | 1.5 |
D Dimension (in) | 2.25 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
Form Size | 5 |
C Dimension (in) | 1.93 |
B Dimension (in) | 0.69 |
Description
Cord Grip,SS,1-1/2 In.In 1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- Remke Cord Grips