Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2" NPT, .875-1.00
Mfr # RSSS-516
Zoro # G7224170
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Plating Type Passivated
- Maximum Operating Temperature (F) 250
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-516
- Zoro # G7224170
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.438 |
D Dimension (in) | 2.25 |
Form Size | 5 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.44 |
C Dimension (in) | 1.93 |
Thread Size | 1.5 |
Description
Cord Grip,SS,1-1/2 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, ISO, M16, .375-.438, Mesh (RSM-16107-E)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Spiral, Blk, .19-.39, PG11 (RF11AA-BK)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Remke Cable Support Grips