Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2" NPT, .750-.875
Mfr # RSSS-514
Zoro # G7224207
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- E Dimension (in) 2.48
- Body Material Stainless Steel
- Maximum Knock Out Size (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-514
- Zoro # G7224207
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.438 |
D Dimension (in) | 2.25 |
A Dimension (in) | 1.44 |
Thread Size | 1.5 |
Form Size | 5 |
C Dimension (in) | 1.93 |
Description
Cord Grip,SS,1-1/2 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool (DLM18)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- ARGO R-49 120V Plug In Relay (R-49)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- Remke Cord Grips