Shop All Cable Support Grips
Remke
Cord Grip, SS, 1-1/2" NPT, .688-.812
Mfr # RSSS-513
Zoro # G7224213
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- B Dimension (in) 0.69
- D Dimension (in) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-513
- Zoro # G7224213
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
B Dimension (in) | 0.69 |
D Dimension (in) | 2.25 |
E Dimension (in) | 2.48 |
C Dimension (in) | 1.93 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.438 |
Form Size | 5 |
Thread Size | 1.5 |
A Dimension (in) | 1.44 |
Description
Cord Grip,SS,1-1/2 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- Remke Cord Grips