Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .51-.71, 3/4"
Mfr # RF21NA-BK
Zoro # G7204841
Sold in multiples of 14 for $48.86
$48.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Select Color Black
- IP Rating IP68
- Connector Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RF21NA-BK
- Zoro # G7204841
- UPC # 785411508962
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.3 |
B Dimension (in) | 0.59 |
Thread Size | 44989 |
A Dimension (in) | 1.09 |
Description
Cord Grip,Spiral,Blk,.51-.71,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- Remke Cord Grips