Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .39-.56, 1/2"
Mfr # RF16NA-BK
Zoro # G7204683
Sold in multiples of 17 for $54.23
$54.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Polyamide
- Connector Material Polyamide
- Max Cable Range over Jacket (in) 0.56
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RF16NA-BK
- Zoro # G7204683
- UPC # 785411508924
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.59 |
A Dimension (in) | 0.86 |
C Dimension (in) | 1.06 |
Description
Cord Grip,Spiral,Blk,.39-.56,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208/230/460V AC (TB150N005F4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- Remke Cord Grips