Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .35-.63, PG21
Mfr # RF21AR-BK
Zoro # G7205009
product price: $3.29
/ea
Sold in multiples of 14 for $46.06
$46.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Connector Material Polyamide
- Body Material Polyamide
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RF21AR-BK
- Zoro # G7205009
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.3 |
Thread Size | 44989 |
A Dimension (in) | 1.14 |
B Dimension (in) | 0.43 |
Description
Cord Grip,Spiral,Blk,.35-.63,PG21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- KILLARK Conduit Body Cover, 1 in. (370)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Remke Cord Grips