Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .28-.47, 1/2"
Mfr # RF16NR-BK
Zoro # G7204692
product price: $3.19
/ea
Sold in multiples of 17 for $54.23
$54.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 176
- Body Material Polyamide
- C Dimension (in) 1.06
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RF16NR-BK
- Zoro # G7204692
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.06 |
B Dimension (in) | 0.59 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.86 |
Description
Cord Grip,Spiral,Blk,.28-.47,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTCE009B10E)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Remke Cable Support Grips